Chester Jensen/York Plate Heat Exchanger

Chester Jensen/York Plate Heat Exchanger

Chester Jensen/York Plate Heat Exchanger. Model: HT-54, S/N: 9513594. 304 Stainless steel plates: (81). Heat transfer surface area: Approx. 105 sq. ft. Design pressure: max 40 psig. Fixed end ports: (4) 2 in. Movable end ports: (4) 2 in. Divider 1 ports: (4) 1-1/2 in. Divider 2 ports: (4) 1-1/2 in. Overall dimensions: 60 in. L x 24 in. W x 54 in. H.

Product Details

  • Product ID: 1504
  • Stock No: GOB5451.4
  • Manufacturer: Chester Jensen
  • Model: HT-54
  • Serial Number: 9513594

Heat Exchanger Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Chester Jensen/York Plate Heat Exchanger

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed