Chicago Stainless Horizontal Tank- 3,000 Gallons
Chicago Stainless Horizontal Tank- 3,000 Gallons
Chicago Stainless Horizontal Tank- 3,000 Gallon. S/N 1731-RW. Inside diameter: 128 in. L x 94 in. H. (6) Legs: 32 in. Elliptical manway: 20 in. L x 16 in. W. Syncro gear motor, S/N 1731-RW. I.D. No. D53620, 1,750 rpm, 45 rpm (final), 230/460 V, 60 Hz, 3 phase, 143T-6 frame, gear ratio: 39. Overall dimensions: 175 in. L x 96 in. W x 106 in. H.
Product Details
- Product ID: 5441
- Stock No: HDWD341C.5
- Manufacturer: Chicago Stainless Equipment
- Model:
- Serial Number: 1731-RW
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Chicago Stainless Horizontal Tank- 3,000 Gallon. S/N 1731-RW. Inside diameter: 128 in. L x 94 in. H. (6) Legs: 32 in. Elliptical manway: 20 in. L x 16 in. W. Syncro gear motor, S/N 1731-RW. I.D. No. D53620, 1,750 rpm, 45 rpm (final), 230/460 V, 60 Hz, 3 phase, 143T-6 frame, gear ratio: 39. Overall dimensions: 175 in. L x 96 in. W x 106 in. H.
- manufacturer: Chicago Stainless Equipment
- name: Chicago Stainless Horizontal Tank- 3,000 Gallons
- product_id: 5441
- serial_number: 1731-RW
- stock_no: HDWD341C.5
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.