Chromalox Immersion Electric Heater Coil
Chromalox Immersion Electric Heater Coil
Chromalox Immersion Electric Heater Coil. Cat No: TMSS-18E4XX. P/N: 155-500771-522. (18) Stainless steel tubes: 48 in. L. Electrical requirements: 480 V, 3 phase. (3) Circuits. Terminal enclosure: moisture resistant, explosion resistant. Flange: 14 in diameter, cold end: 6 in. diameter. Overall dimensions: 66 in. L x 15 in. diameter.
Product Details
- Product ID: 1739
- Stock No: DCBJ656.2a
- Manufacturer: Chromalox
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches): 66
- Width (Inches): 15
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- 46_htst_part_type: Heater Coil
- description: Chromalox Immersion Electric Heater Coil. Cat No: TMSS-18E4XX. P/N: 155-500771-522. (18) Stainless steel tubes: 48 in. L. Electrical requirements: 480 V, 3 phase. (3) Circuits. Terminal enclosure: moisture resistant, explosion resistant. Flange: 14 in diameter, cold end: 6 in. diameter. Overall dimensions: 66 in. L x 15 in. diameter.
- length_inches: 66
- manufacturer: Chromalox
- name: Chromalox Immersion Electric Heater Coil
- product_id: 1739
- stock_no: DCBJ656.2a
- width_inches: 15
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.