Clarke-A-Matic Floor Scrubber
Clarke-A-Matic Floor Scrubber
Clarke-A-Matic Floor Scrubber. Model: TB-32A. S/N: 32A-23521. Unit uses (6) 330 amp, 6 V wet-cell batteries in series. Total voltage: 36 V. Inlets: infeed tank in front with screen for water and cleaning chemicals. Outlet: (1) 3-1/2 in. dia. port with cover (waste). Overall dimensions: 62 in. L x 36 in. W x 46 in. H.
Product Details
- Product ID: 1223
- Stock No: SSPN099.2a
- Manufacturer: Clarke
- Model: TB-32A
- Serial Number: 32A-23521
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Clarke-A-Matic Floor Scrubber. Model: TB-32A. S/N: 32A-23521. Unit uses (6) 330 amp, 6 V wet-cell batteries in series. Total voltage: 36 V. Inlets: infeed tank in front with screen for water and cleaning chemicals. Outlet: (1) 3-1/2 in. dia. port with cover (waste). Overall dimensions: 62 in. L x 36 in. W x 46 in. H.
- manufacturer: Clarke
- model: TB-32A
- name: Clarke-A-Matic Floor Scrubber
- product_id: 1223
- serial_number: 32A-23521
- stock_no: SSPN099.2a
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.