Cleveland Electric Steam Jacketed Kettle - 12 Gallon
Cleveland Range Electric Steam Jacketed Kettle. Model: KET-12-T . S/N: WT6584-96R05. Manual tilting design with variable temperature controls. Internal dimensions: 16.75 in. dia. x 14 in. deep. Capacity: 12 gallons. Nat. BD: 43082. MAWP 50 PSI at 298ºF, MDMT 33ºF at 50 PSI. 480V, 15.8 amps, 3ph, 60Hz. Made in Canada. CRN: 04834.5. Year: 1996. Overall dimensions: 28 in. L x 24.5 in. W x 52 in H. (ACN55)
Product Details
- Stock No: TFAR101.3a
- Manufacturer: Cleveland Range
- Model: KET-12-T
- Serial Number: WT6584-96R05
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!