Cleveland Gas Fired Steam Jacketed Kettle- 80 Gallon

Cleveland Gas Fired Steam Jacketed Kettle- 80 Gallon

Cleveland Gas Fired Steam Jacketed Kettle- 80 Gallon. Model: KGM-80. S/N: 6106-7G-01. Nat'l Bd: 15158. Stainless steel construction. MAWP: 25 psi at 267 °F. 2/3 jacketed with variable temperature control, low water level sight glass, and cold/hot water valve. Outlets: 1-1/4 in. valve (tank discharge), 6 in. diameter vent. Overall dimensions: 48 in. L x 38 in. W x 48 in. H.

Product Details

  • Stock No: SPPP599.6
  • Manufacturer: Cleveland/Welbilt
  • Model: KGM-80
  • Serial Number: 6106-7G-01

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Cleveland Gas Fired Steam Jacketed Kettle- 80 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed