Cleveland Steam Gas Fired Jacketed Kettle- 60 Gallon
Cleveland Steam Gas Fired Jacketed Kettle- 60 Gallon
Cleveland Steam Gas Fired Jacketed Kettle- 60 Gallon. Model: KGM-60. S/N: 5944-7E-03. MAWP @ 267 °F: 25 psi. Full jacket. Inlets: (1) 1/2 in. dia. NPT (female, jacket). Outlets: (1) 1/2 in. dia. NPT (female, jacket), (1) 1-1/4 in. dia. pipe, (1) 5 in. dia. vent tube. Overall dimensions: 40 in. L x 34-1/2 in. W x 46 in. H.
Product Details
- Product ID: 5512
- Stock No: SPPP598.3a
- Manufacturer: Cleveland/Welbilt
- Model: KGM-60
- Serial Number: 5944-7E-03
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Cleveland Steam Gas Fired Jacketed Kettle- 60 Gallon. Model: KGM-60. S/N: 5944-7E-03. MAWP @ 267 °F: 25 psi. Full jacket. Inlets: (1) 1/2 in. dia. NPT (female, jacket). Outlets: (1) 1/2 in. dia. NPT (female, jacket), (1) 1-1/4 in. dia. pipe, (1) 5 in. dia. vent tube. Overall dimensions: 40 in. L x 34-1/2 in. W x 46 in. H.
- manufacturer: Cleveland/Welbilt
- model: KGM-60
- name: Cleveland Steam Gas Fired Jacketed Kettle- 60 Gallon
- product_id: 5512
- serial_number: 5944-7E-03
- stock_no: SPPP598.3a
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.