Combi America Compact Case Erector and Packer
Combi America Compact Case Erector and Packer
Combi America Model CPP BEII compact case erector and soft drop packer for round or non round bottles and cans S/N 1190-03 (1990) approx overall size: 11 ft. length x 7 ft. width x 8 ft. height approx speed: up to 15 cases per minute depending on pack pattern, approx case size: Length: 8-1/4 in. - 16-1/2 in., Width: 5 in. - 12-1/4 in., Height: 6 in. - 19-1/2 in., case erector: Model BE S/N 1190-02, unit erects and packs case but does not seal case, infeed: 8 ft. length x 10 in. width plastic tabletop conveyor, case: 24 in. x 40 in. length flat magazine with vacuum pickoff, discharge: powered roller conveyor, controls: complete with Omron SC20 PLC general description of operation- the product is collated from the single infeed conveyor with a pneumatic pushing unit. The desired pack pattern is collated in a packing grid assembly. When the proper pack pattern is completed, a pneum gripper assembly is lowered to the top of the product and gripped. The grid assembly opens, and the product is soft-set to the bottom of the case; set up by the case erector. When the cycle is completed, the loaded case is positively discharged. Various methods are used to place pack the product. unit currently has angular grippers but can be changed to suction cups or bellows type cups.
Product Details
- Product ID: 3927
- Stock No: 65.L36000a.4
- Manufacturer: Combi America
- Model: CPP BEII
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Combi America Model CPP BEII compact case erector and soft drop packer for round or non round bottles and cans S/N 1190-03 (1990) approx overall size: 11 ft. length x 7 ft. width x 8 ft. height approx speed: up to 15 cases per minute depending on pack pattern, approx case size: Length: 8-1/4 in. - 16-1/2 in., Width: 5 in. - 12-1/4 in., Height: 6 in. - 19-1/2 in., case erector: Model BE S/N 1190-02, unit erects and packs case but does not seal case, infeed: 8 ft. length x 10 in. width plastic tabletop conveyor, case: 24 in. x 40 in. length flat magazine with vacuum pickoff, discharge: powered roller conveyor, controls: complete with Omron SC20 PLC general description of operation- the product is collated from the single infeed conveyor with a pneumatic pushing unit. The desired pack pattern is collated in a packing grid assembly. When the proper pack pattern is completed, a pneum gripper assembly is lowered to the top of the product and gripped. The grid assembly opens, and the product is soft-set to the bottom of the case; set up by the case erector. When the cycle is completed, the loaded case is positively discharged. Various methods are used to place pack the product. unit currently has angular grippers but can be changed to suction cups or bellows type cups.
- manufacturer: Combi America
- model: CPP BEII
- name: Combi America Compact Case Erector and Packer
- product_id: 3927
- stock_no: 65.L36000a.4
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.