Complete Fogg Filling Line
Complete Fogg Filling Line
One (1) Complete Used as is Bottle Water Facility Equipment to include but is not limited to the following options:
One (1) 6,000 gallon storage tank by Smith Tank Company. One (1) Ultra-Violet Light Sanitron by Atlantic Ultra Violet. One (1) Cuno Filter 250 gpm. One (1) Ozonation System with Air-Sep Oxygen Generator and injector. Two (2) Stainless Steel Centrifugal Pumps. One (1) 2,500-gallon Contact Tank. One (1) Inline SS Filter. One (1) Accumulation Table 6 ft. x 12 ft. One (1) Bottle Single Filer 17 ft. Simplex Engineering Co. (Seco). One (1) BTF Stainless Steel Bottle Rinser 15 ft. overall length gripper style 400 BPM. One (1) Fogg Filler/Capper mono-block 36 filling valves 18 head capper 28 mm plastic sport and flat caps S/N 561-85-9-96-RH Left to right bottle feed from conveyor side of machine. Change parts for 12 oz., 20 oz., 5 L, 1 L, and 1.5 L PET Bottles. One (1) Aidlin Sport Cap Sorter Model 3500, S/N 621-20-10-96-E-24. One (1) Video Jet Bottle Date Coder model 37 plus S/N E4982260001USD. One (1) Clowe Bottle Labeler Model 50- S/N 196 rated to 400 BPM. One (1) Inline accumulation table. One (1) Hartness continuous motion case packer model MS-009. One (1) Bottle Elevator 8 ounce to 1.5 Liter. One (1) Hartness Contour Applicator for 6 packs. One (1) Case sealer taper 3-M S/N 5661. One (1) ABC Low Level Case Palletizer S/N 20387. One (1) Orion Stretch Pallet Wrapper Multistretch Model B44B3 S/N 508082. One (1) TCM Fg15 Forklift Model 20 with side shift and 3 stage lift mast. One (1) Komatsu Pallet Jack. One (1) 5 HP Ingersol Rand T-30 Air Compressor S/N 796157.
One (1) 7.5 hp Ingersol Rand T-30 Air Compressor S/N C857554. Two (2) Overhead 100,000 btu Propane heaters. One (1) Overhead 120,000 btu Propane heater. One (1) Ingersol Rand Air Dryer Model DXR
One (1) Loveshaw Case Erector Model CF40T Serial number 3929. One (1) Loveshaw Tray Erector Model Padlocker/Loveshaw TFPB/F S/N 4080. One (1) Yale Electric Fork Lift. One (1) Pester 6 Packer/Heat tunnel shrink wrapper PEWO-Pack 600 S/N V-2704 S/N 854452. One (1) Do Boy Case Shrink Wrapper SW-84-40 S/N 849282. One (1) Do boy Shrink Tunnel Model ST S/N 86-22589. One (1) McDowell Model 702 (6) pack tray packer. One (1) Lot of interconnecting bottle and case conveyor system.
Links:
no audio . http://www.genemco-sales.com/MillSpringsNoAudioEditedLow.wmv for dialup http://www.genemco-sales.com/MillSpringsNoAudioEditedHigh.wmv for high speed with audio http://www.genemco-sales.com/MillSpringsAudioFullLow.wmv for dialup http://www.genemco-sales.com/MillSpringsAudioFullHigh.wmv for highspeed
Product Details
- Product ID: 4007
- Stock No: 4500.BP3.27500
- Manufacturer: Fogg
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: One (1) Complete Used as is Bottle Water Facility Equipment to include but is not limited to the following options: One (1) 6,000 gallon storage tank by Smith Tank Company. One (1) Ultra-Violet Light Sanitron by Atlantic Ultra Violet. One (1) Cuno Filter 250 gpm. One (1) Ozonation System with Air-Sep Oxygen Generator and injector. Two (2) Stainless Steel Centrifugal Pumps. One (1) 2,500-gallon Contact Tank. One (1) Inline SS Filter. One (1) Accumulation Table 6 ft. x 12 ft. One (1) Bottle Single Filer 17 ft. Simplex Engineering Co. (Seco). One (1) BTF Stainless Steel Bottle Rinser 15 ft. overall length gripper style 400 BPM. One (1) Fogg Filler/Capper mono-block 36 filling valves 18 head capper 28 mm plastic sport and flat caps S/N 561-85-9-96-RH Left to right bottle feed from conveyor side of machine. Change parts for 12 oz., 20 oz., 5 L, 1 L, and 1.5 L PET Bottles. One (1) Aidlin Sport Cap Sorter Model 3500, S/N 621-20-10-96-E-24. One (1) Video Jet Bottle Date Coder model 37 plus S/N E4982260001USD. One (1) Clowe Bottle Labeler Model 50- S/N 196 rated to 400 BPM. One (1) Inline accumulation table. One (1) Hartness continuous motion case packer model MS-009. One (1) Bottle Elevator 8 ounce to 1.5 Liter. One (1) Hartness Contour Applicator for 6 packs. One (1) Case sealer taper 3-M S/N 5661. One (1) ABC Low Level Case Palletizer S/N 20387. One (1) Orion Stretch Pallet Wrapper Multistretch Model B44B3 S/N 508082. One (1) TCM Fg15 Forklift Model 20 with side shift and 3 stage lift mast. One (1) Komatsu Pallet Jack. One (1) 5 HP Ingersol Rand T-30 Air Compressor S/N 796157. One (1) 7.5 hp Ingersol Rand T-30 Air Compressor S/N C857554. Two (2) Overhead 100,000 btu Propane heaters. One (1) Overhead 120,000 btu Propane heater. One (1) Ingersol Rand Air Dryer Model DXR One (1) Loveshaw Case Erector Model CF40T Serial number 3929. One (1) Loveshaw Tray Erector Model Padlocker/Loveshaw TFPB/F S/N 4080. One (1) Yale Electric Fork Lift. One (1) Pester 6 Packer/Heat tunnel shrink wrapper PEWO-Pack 600 S/N V-2704 S/N 854452. One (1) Do Boy Case Shrink Wrapper SW-84-40 S/N 849282. One (1) Do boy Shrink Tunnel Model ST S/N 86-22589. One (1) McDowell Model 702 (6) pack tray packer. One (1) Lot of interconnecting bottle and case conveyor system. Links: no audio . http://www.genemco-sales.com/MillSpringsNoAudioEditedLow.wmv for dialup http://www.genemco-sales.com/MillSpringsNoAudioEditedHigh.wmv for high speed with audio http://www.genemco-sales.com/MillSpringsAudioFullLow.wmv for dialup http://www.genemco-sales.com/MillSpringsAudioFullHigh.wmv for highspeed
- manufacturer: Fogg
- name: Complete Fogg Filling Line
- product_id: 4007
- stock_no: 4500.BP3.27500
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.