Complete Fogg Filling Line
Complete Fogg Filling Line
One (1) Complete Used as is Bottle Water Facility Equipment to include but is not limited to the following options:
One (1) 6,000 gallon storage tank by Smith Tank Company. One (1) Ultra-Violet Light Sanitron by Atlantic Ultra Violet. One (1) Cuno Filter 250 gpm. One (1) Ozonation System with Air-Sep Oxygen Generator and injector. Two (2) Stainless Steel Centrifugal Pumps. One (1) 2,500-gallon Contact Tank. One (1) Inline SS Filter. One (1) Accumulation Table 6 ft. x 12 ft. One (1) Bottle Single Filer 17 ft. Simplex Engineering Co. (Seco). One (1) BTF Stainless Steel Bottle Rinser 15 ft. overall length gripper style 400 BPM. One (1) Fogg Filler/Capper mono-block 36 filling valves 18 head capper 28 mm plastic sport and flat caps S/N 561-85-9-96-RH Left to right bottle feed from conveyor side of machine. Change parts for 12 oz., 20 oz., 5 L, 1 L, and 1.5 L PET Bottles. One (1) Aidlin Sport Cap Sorter Model 3500 S/N 621-20-10-96-E-24. One (1) Video Jet Bottle Date Coder Model 37 plus S/N E4982260001USD. One (1) Clowe Bottle Labeler Model 50- S/N 196 rated to 400 BPM. One (1) Inline accumulation table. One (1) Hartness continuous motion case packer Model MS-009. One (1) Bottle Elevator 8 ounce to 1.5 Liter. One (1) Hartness Contour Applicator for 6 packs. One (1) Case sealer taper 3-M S/N 5661. One (1) ABC Low Level Case Palletizer S/N 20387. One (1) Orion Stretch Pallet Wrapper Multistretch Model B44B3 S/N 508082. One (1) TCM Fg15 Forklift Model 20 with side shift and 3 stage lift mast. One (1) Komatsu Pallet Jack. One (1) 5 HP Ingersol Rand T-30 Air Compressor S/N 796157.
One (1) 7.5 hp Ingersol Rand T-30 Air Compressor S/N C857554. Two (2) Overhead 100,000 btu Propane heaters. One (1) Overhead 120,000 btu Propane heater. One (1) Ingersol Rand Air Dryer Model DXR
One (1) Loveshaw Case Erector Model CF40T S/N 3929. One (1) Loveshaw Tray Erector Model Padlocker/Loveshaw TFPB/F S/N 4080. One (1) Yale Electric Fork Lift. One (1) Pester 6 Packer/Heat tunnel shrink wrapper PEWO-Pack 600 SN V-2704 S/N 854452. One (1) Do Boy Case Shrink Wrapper SW-84-40 S/N 849282. One (1) Do boy Shrink Tunnel Model ST S/N 86-22589. One (1) McDowell Model 702 (6) pack tray packer. One (1) Lot of interconnecting bottle and case conveyor system.
Links:
no audio . http://www.genemco-sales.com/MillSpringsNoAudioEditedLow.wmv for dialup http://www.genemco-sales.com/MillSpringsNoAudioEditedHigh.wmv for high speed with audio http://www.genemco-sales.com/MillSpringsAudioFullLow.wmv for dialup http://www.genemco-sales.com/MillSpringsAudioFullHigh.wmv for highspeed
Product Details
- Product ID: 4002
- Stock No: 4500.BP3a.27500
- Manufacturer: Fogg
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: One (1) Complete Used as is Bottle Water Facility Equipment to include but is not limited to the following options: One (1) 6,000 gallon storage tank by Smith Tank Company. One (1) Ultra-Violet Light Sanitron by Atlantic Ultra Violet. One (1) Cuno Filter 250 gpm. One (1) Ozonation System with Air-Sep Oxygen Generator and injector. Two (2) Stainless Steel Centrifugal Pumps. One (1) 2,500-gallon Contact Tank. One (1) Inline SS Filter. One (1) Accumulation Table 6 ft. x 12 ft. One (1) Bottle Single Filer 17 ft. Simplex Engineering Co. (Seco). One (1) BTF Stainless Steel Bottle Rinser 15 ft. overall length gripper style 400 BPM. One (1) Fogg Filler/Capper mono-block 36 filling valves 18 head capper 28 mm plastic sport and flat caps S/N 561-85-9-96-RH Left to right bottle feed from conveyor side of machine. Change parts for 12 oz., 20 oz., 5 L, 1 L, and 1.5 L PET Bottles. One (1) Aidlin Sport Cap Sorter Model 3500 S/N 621-20-10-96-E-24. One (1) Video Jet Bottle Date Coder Model 37 plus S/N E4982260001USD. One (1) Clowe Bottle Labeler Model 50- S/N 196 rated to 400 BPM. One (1) Inline accumulation table. One (1) Hartness continuous motion case packer Model MS-009. One (1) Bottle Elevator 8 ounce to 1.5 Liter. One (1) Hartness Contour Applicator for 6 packs. One (1) Case sealer taper 3-M S/N 5661. One (1) ABC Low Level Case Palletizer S/N 20387. One (1) Orion Stretch Pallet Wrapper Multistretch Model B44B3 S/N 508082. One (1) TCM Fg15 Forklift Model 20 with side shift and 3 stage lift mast. One (1) Komatsu Pallet Jack. One (1) 5 HP Ingersol Rand T-30 Air Compressor S/N 796157. One (1) 7.5 hp Ingersol Rand T-30 Air Compressor S/N C857554. Two (2) Overhead 100,000 btu Propane heaters. One (1) Overhead 120,000 btu Propane heater. One (1) Ingersol Rand Air Dryer Model DXR One (1) Loveshaw Case Erector Model CF40T S/N 3929. One (1) Loveshaw Tray Erector Model Padlocker/Loveshaw TFPB/F S/N 4080. One (1) Yale Electric Fork Lift. One (1) Pester 6 Packer/Heat tunnel shrink wrapper PEWO-Pack 600 SN V-2704 S/N 854452. One (1) Do Boy Case Shrink Wrapper SW-84-40 S/N 849282. One (1) Do boy Shrink Tunnel Model ST S/N 86-22589. One (1) McDowell Model 702 (6) pack tray packer. One (1) Lot of interconnecting bottle and case conveyor system. Links: no audio . http://www.genemco-sales.com/MillSpringsNoAudioEditedLow.wmv for dialup http://www.genemco-sales.com/MillSpringsNoAudioEditedHigh.wmv for high speed with audio http://www.genemco-sales.com/MillSpringsAudioFullLow.wmv for dialup http://www.genemco-sales.com/MillSpringsAudioFullHigh.wmv for highspeed
- manufacturer: Fogg
- name: Complete Fogg Filling Line
- product_id: 4002
- stock_no: 4500.BP3a.27500
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.