Compression Roller System for Cereal Bars

Compression Roller System for Cereal Bars

Compression Roller System for Cereal Bars. (6) Upper rollers: 40-1/2 in. L x 6 in. dia. Upper rollers with hand wheel adjustment. (1) Lower roller: 44 in. L x 11 in. dia. Inlet height: 40 in. (adjustable) Outlet height: 34 in. (adjustable) Reliance Electric Motor, ½ hp, 1725 rpm, 208-230/460 V, 1.5-1.5/0.75 amps, 60 Hz, 3 phase. Dodge motor drive: ratio: 125, output: 13.8 rpm. Allen-Bradley, Guard Master emergency stop. Overall dimensions: 13 ft. L x 62 in. W x 66 in. H.

Product Details

  • Product ID: 1159
  • Stock No: SGMPB011.11a
  • Manufacturer: Not Specified
  • Model:
  • Serial Number:
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: Compression Roller System for Cereal Bars. (6) Upper rollers: 40-1/2 in. L x 6 in. dia. Upper rollers with hand wheel adjustment. (1) Lower roller: 44 in. L x 11 in. dia. Inlet height: 40 in. (adjustable) Outlet height: 34 in. (adjustable) Reliance Electric Motor, ½ hp, 1725 rpm, 208-230/460 V, 1.5-1.5/0.75 amps, 60 Hz, 3 phase. Dodge motor drive: ratio: 125, output: 13.8 rpm. Allen-Bradley, Guard Master emergency stop. Overall dimensions: 13 ft. L x 62 in. W x 66 in. H.
  • manufacturer: Not Specified
  • name: Compression Roller System for Cereal Bars
  • product_id: 1159
  • stock_no: SGMPB011.11a

Compression Roller System for Cereal Bars

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed