Compression Roller System for Granola Bars

Compression Roller System for Granola Bars

Compression Roller System for Granola Bars. Model: 2006 HDSM. S/N: 55440200. Height at conveyor inlet: 40 in. Height at conveyor outlet: 35 in. Rollers: (6) 3 in. dia. x 40 in. W, (1) 5 in. dia. x 44 in. W, (3) 6 in. dia. x 40 in. W, (3) 8 in. dia. x 40 in. W. Hand wheels provide roller height adjustment. Reliance Electric Motor, 1/2 hp, 1725 rpm, 208-230/460 V, 1.5-1.5/0.75 amps, 60 Hz, 3 phase. Falk UltRam Industriesite Gear Drive, 238.5 ratio, 7.23 rpm (final). Inlet: 40 in. W x 2 in. H (adjustable). Outlet: (1) 40 in. W x 2 in. H (adjustable). Overall dimensions: 11 ft. 3 in. L x 62 in. W x 60 in. H (adjustable pads).

Product Details

  • Stock No: SGMPB012.13a
  • Manufacturer: Not Specified
  • Model: 2006 HDSM
  • Serial Number: 55440200

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Compression Roller System for Granola Bars

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed