Conair Thermulator Water-Cooled Chiller- 40 Ton
Conair Thermulator Water-Cooled Chiller- 40 Ton
Conair Thermulator Water-Cooled Chiller- 40 Ton. Model: CLCW-40. S/N: 38016. Dwg: 102E76-1. Refrigerant: R-22. MAWP @ 65 °F: 100 psi. Test pressure: 300 psi. System requirements: 460 V, 102.3 amps, 60 Hz, 3 phase. Control voltage: 115 V. (2) Compressor Products Inc. 4-Cylinder Reciprocating Compressors, Models: 4RK12500T-SK and 4RK2-2500TS-J. S/N's: 10744 and 9863, 200-230/460 V. Inlets: (1) 2 in. dia. PVC pipe (chiller barrel), (1) 2 in. dia. PVC pipe (condenser). Outlets: (1) 2 in. dia. PVC pipe (chiller barrel), (1) 2 in. dia. PVC pipe (condenser). Overall dimensions: 11 ft. 4 in. L x 54 in. W x 9 ft. 1 in.(H17).
Product Details
- Product ID: 4571
- Stock No: DRGP071B.
- Manufacturer: Conair
- Model: CLCW-40
- Serial Number: 38016
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
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Conair Thermulator Water-Cooled Chiller- 40 Ton. Model: CLCW-40. S/N: 38016. Dwg: 102E76-1. Refrigerant: R-22. MAWP @ 65 °F: 100 psi. Test pressure: 300 psi. System requirements: 460 V, 102.3 amps, 60 Hz, 3 phase. Control voltage: 115 V. (2) Compressor Products Inc. 4-Cylinder Reciprocating Compressors, Models: 4RK12500T-SK and 4RK2-2500TS-J. S/N's: 10744 and 9863, 200-230/460 V. Inlets: (1) 2 in. dia. PVC pipe (chiller barrel), (1) 2 in. dia. PVC pipe (condenser). Outlets: (1) 2 in. dia. PVC pipe (chiller barrel), (1) 2 in. dia. PVC pipe (condenser). Overall dimensions: 11 ft. 4 in. L x 54 in. W x 9 ft. 1 in.(H17).
- manufacturer: Conair
- model: CLCW-40
- name: Conair Thermulator Water-Cooled Chiller- 40 Ton
- product_id: 4571
- serial_number: 38016
- stock_no: DRGP071B.
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.