Concentrator Plates - 89 in.

Concentrator Plates - 89 in.

Concentrator Plates. 89 in. x 37 in. Approximately 52 plates.(ACN8).

Product Details

  • Stock No: RTTA560.42a
  • Manufacturer: Not Specified

Plate Details

  • Plate Width (inches): 89
  • Plate Length (inches): 37

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • ACN: 8

Additional Product Details

Concentrator Plates - 89 in.

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed