Continental Water Cooled Chiller
Continental Water Cooled Chiller
Continental Water Cooled Chiller, Model CCW-7E, S/N 150345-111192. 203/230 volt, 3 phase, 60 Hz. Compressor oil heater, 208/230 volt, 3 phase, 60 Hz. Factory test pressure 350 psi high side, 150 psi low side. 1-1/2 in. product inlet, (1) 1-1/2 in. refrigeration inlet, (1) 1-1/2 in. refrigerant outlet. Electrical panel included, skid mounted.
Product Details
- Product ID: 4598
- Stock No: DBHK212.1
- Manufacturer: Continental
- Model: CCW-7E
- Serial Number: 150345-111192
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
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Continental Water Cooled Chiller, Model CCW-7E, S/N 150345-111192. 203/230 volt, 3 phase, 60 Hz. Compressor oil heater, 208/230 volt, 3 phase, 60 Hz. Factory test pressure 350 psi high side, 150 psi low side. 1-1/2 in. product inlet, (1) 1-1/2 in. refrigeration inlet, (1) 1-1/2 in. refrigerant outlet. Electrical panel included, skid mounted.
- manufacturer: Continental
- model: CCW-7E
- name: Continental Water Cooled Chiller
- product_id: 4598
- serial_number: 150345-111192
- stock_no: DBHK212.1
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.