COP Stainless Steel Rinse Tank-190 Gallon
COP Stainless Steel Rinse Tank. With Tri-Clover Model 218 pump, S/N W4318, with 3 hp Baldor motor. Catalog number CM36111, spec. number 35L1131096GH1, Frame 182 TC, ser. number F200, 208-230/460 volts, 1,750 rpm, 60 Hz. (1) 2 in. outlet. Inside dimensions 24 in. W, 75 in. L, 21-½ in. depth. Overall 27 in. W, 81-½ in. L, 40 in. H.
Product Details
- Stock No: RLOL537b.16
- Manufacturer: Not Specified
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!