COP Stainless Steel Tank-60 gallon

COP Stainless Steel Tank-60 gallon

COP Wash Tank-60 gallon. On 3 in. casters with parts rack. Inside dimensions are 16-½ in. Wide x 74 in. Long x 12 in. Deep. Overall dimensions are 27 in. Wide x 78 in. Long x 34 in. High to the top of the tank and 61 in. High to the top of the racks .

Product Details

  • Product ID: 5349
  • Stock No: SACH111.2
  • Manufacturer: Not Specified
  • Model:
  • Serial Number:
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: COP Wash Tank-60 gallon. On 3 in. casters with parts rack. Inside dimensions are 16-½ in. Wide x 74 in. Long x 12 in. Deep. Overall dimensions are 27 in. Wide x 78 in. Long x 34 in. High to the top of the tank and 61 in. High to the top of the racks .
  • manufacturer: Not Specified
  • name: COP Stainless Steel Tank-60 gallon
  • product_id: 5349
  • stock_no: SACH111.2

COP Stainless Steel Tank-60 gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed