COP Tank- 100 Gallon

COP Tank- 100 Gallon

COP Tank- 100 Gallon. 316 stainless steel. Tank features dual manifolds with (18) 1/4 in. dia. spray ports, a Trerice temperature valve with 1/2 in. dia. inlet/outlets, a deep well thermometer, and an Allen-Bradley power box. Reliance Motor: 10 hp, 3510 rpm, 230/460 V, 24/12 amps, 60 Hz, 3 phase. Tri-Clover Centrifugal Pump. Model: C216MD21T-S, S/N: H7770. Inlets/outlets for pump: (2) 1-1/2 in. dia. threaded fittings. Inlets/outlets for tank: (2) 3/4 in. dia. pipes, (1) 2 in. dia. Q-line, (1) 2-1/2 in. dia. drain with strainer. Overall dimensions: 83 in. L x 31 in. W x 87 in. H.

Product Details

  • Product ID: 1195
  • Stock No: SHCC179b.34
  • Manufacturer: Not Specified
  • Model:
  • Serial Number:
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: COP Tank- 100 Gallon. 316 stainless steel. Tank features dual manifolds with (18) 1/4 in. dia. spray ports, a Trerice temperature valve with 1/2 in. dia. inlet/outlets, a deep well thermometer, and an Allen-Bradley power box. Reliance Motor: 10 hp, 3510 rpm, 230/460 V, 24/12 amps, 60 Hz, 3 phase. Tri-Clover Centrifugal Pump. Model: C216MD21T-S, S/N: H7770. Inlets/outlets for pump: (2) 1-1/2 in. dia. threaded fittings. Inlets/outlets for tank: (2) 3/4 in. dia. pipes, (1) 2 in. dia. Q-line, (1) 2-1/2 in. dia. drain with strainer. Overall dimensions: 83 in. L x 31 in. W x 87 in. H.
  • manufacturer: Not Specified
  • name: COP Tank- 100 Gallon
  • product_id: 1195
  • stock_no: SHCC179b.34

COP Tank- 100 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed