COP Tank- 200 Gallon
COP Tank- 200 Gallon
COP Tank- 200 Gallon. Stainless steel. Two compartment tank. Inlets/outlets: (1) 3/4 in. dia. NPT (female), (1) 1-1/2 in. dia., (2) NPT 1-1/2 in. dia. threated fitting, (1) 1/2 in. dia. Outlets: (1) 1-1/2 in. dia. threaded fitting, (1) 2 in. female ferrule (tank). Inside dimensions first compartment: 72 in. L x 20-1/2 in. W x 23 in. H. Second compartment 24 in. L x 20-1/2 in. W x 23 in. H. Overall dimensions: 8 ft. 3 in. L x 28 in. W x 43 in. H.
Product Details
- Product ID: 5320
- Stock No: 45.18
- Manufacturer: Not Specified
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: COP Tank- 200 Gallon. Stainless steel. Two compartment tank. Inlets/outlets: (1) 3/4 in. dia. NPT (female), (1) 1-1/2 in. dia., (2) NPT 1-1/2 in. dia. threated fitting, (1) 1/2 in. dia. Outlets: (1) 1-1/2 in. dia. threaded fitting, (1) 2 in. female ferrule (tank). Inside dimensions first compartment: 72 in. L x 20-1/2 in. W x 23 in. H. Second compartment 24 in. L x 20-1/2 in. W x 23 in. H. Overall dimensions: 8 ft. 3 in. L x 28 in. W x 43 in. H.
- manufacturer: Not Specified
- name: COP Tank- 200 Gallon
- product_id: 5320
- stock_no: 45.18
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.