COP Tank
COP Tank
COP Tank. Stainless steel. Inside dimensions: 50 in. L x 20 in. W x 17 in. H. Forward sloping tank has 3-hook racks and 20 in. L x 18 in. W x 2 in. H basket. Ampco Centrifugal Pump, Model: 11/2X11/4 KC2, S/N: CC-20612-1-1. The Ampco line of nickel aluminum bronze centrifugal pumps are ideally suited for saltwater, as well as water, waste water and pollution control applications. Pump specifications: impeller diameter: 6.500, capacity: 65 gpm, head of feet: 23. Baldor Motor, 5 hp, 1725 rpm, 230/460 V, 13/8.5 amps, 60 Hz, 3 phase. Inlets: (1) 1-1/2 in. dia. suction NPT (female, pump), (1) 1-1/2 in. dia. NPT (female, tank). Outlets: (1) 1-1/4 in. dia. discharge NPT (female, pump), (1) 2 in. dia. threaded fitting (tank). Overall dimensions: 73-1/2 in. L x 25-1/2 in. W x 58 in. H.
Product Details
- Product ID: 1201
- Stock No: HDKF306b.9
- Manufacturer: Not Specified
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: COP Tank. Stainless steel. Inside dimensions: 50 in. L x 20 in. W x 17 in. H. Forward sloping tank has 3-hook racks and 20 in. L x 18 in. W x 2 in. H basket. Ampco Centrifugal Pump, Model: 11/2X11/4 KC2, S/N: CC-20612-1-1. The Ampco line of nickel aluminum bronze centrifugal pumps are ideally suited for saltwater, as well as water, waste water and pollution control applications. Pump specifications: impeller diameter: 6.500, capacity: 65 gpm, head of feet: 23. Baldor Motor, 5 hp, 1725 rpm, 230/460 V, 13/8.5 amps, 60 Hz, 3 phase. Inlets: (1) 1-1/2 in. dia. suction NPT (female, pump), (1) 1-1/2 in. dia. NPT (female, tank). Outlets: (1) 1-1/4 in. dia. discharge NPT (female, pump), (1) 2 in. dia. threaded fitting (tank). Overall dimensions: 73-1/2 in. L x 25-1/2 in. W x 58 in. H.
- manufacturer: Not Specified
- name: COP Tank
- product_id: 1201
- stock_no: HDKF306b.9
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.