COP Tank

COP Tank

COP Tank Baldor Motor, Cat No. CWDN3913T, SPEC. 37H37Y19H1, 15 hp, 230/450 volt, 34/17 amps, 3,450 rpm, 60 Hz, 3 phase, Code K, Class F. Tank has 24 spray inlets, (3) 3 in. rectangle inlets, and (2) 2 in. diameter, 1 at 1/ in and 1 at 1 in. Outlet (1) 2 in. Inside dimensions: 24-½ in. Wide, 98-½ in. Length. Overall dimensions: 32 in. W, 112 in. L, 43 in. H.

Product Details

  • Product ID: 5347
  • Stock No: SGM3007.45
  • Manufacturer: Not Specified
  • Model:
  • Serial Number:
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: COP Tank Baldor Motor, Cat No. CWDN3913T, SPEC. 37H37Y19H1, 15 hp, 230/450 volt, 34/17 amps, 3,450 rpm, 60 Hz, 3 phase, Code K, Class F. Tank has 24 spray inlets, (3) 3 in. rectangle inlets, and (2) 2 in. diameter, 1 at 1/ in and 1 at 1 in. Outlet (1) 2 in. Inside dimensions: 24-½ in. Wide, 98-½ in. Length. Overall dimensions: 32 in. W, 112 in. L, 43 in. H.
  • manufacturer: Not Specified
  • name: COP Tank
  • product_id: 5347
  • stock_no: SGM3007.45

COP Tank

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed