COP Tank
COP Tank
COP Tank Baldor Motor, Cat No. CWDN3913T, SPEC. 37H37Y19H1, 15 hp, 230/450 volt, 34/17 amps, 3,450 rpm, 60 Hz, 3 phase, Code K, Class F. Tank has 24 spray inlets, (3) 3 in. rectangle inlets, and (2) 2 in. diameter, 1 at 1/ in and 1 at 1 in. Outlet (1) 2 in. Inside dimensions: 24-½ in. Wide, 98-½ in. Length. Overall dimensions: 32 in. W, 112 in. L, 43 in. H.
Product Details
- Product ID: 1191
- Stock No: SGM3007b.45
- Manufacturer: Not Specified
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: COP Tank Baldor Motor, Cat No. CWDN3913T, SPEC. 37H37Y19H1, 15 hp, 230/450 volt, 34/17 amps, 3,450 rpm, 60 Hz, 3 phase, Code K, Class F. Tank has 24 spray inlets, (3) 3 in. rectangle inlets, and (2) 2 in. diameter, 1 at 1/ in and 1 at 1 in. Outlet (1) 2 in. Inside dimensions: 24-½ in. Wide, 98-½ in. Length. Overall dimensions: 32 in. W, 112 in. L, 43 in. H.
- manufacturer: Not Specified
- name: COP Tank
- product_id: 1191
- stock_no: SGM3007b.45
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.