COP Tank Stainless Steel

COP Tank Stainless Steel

Stainless Steel 2-Compartment COP Tank- 215 Gallon (total). Inside straight-wall dimensions: 11 ft. 2 in. L x 1 ft. 5 in. W x 11 in. H. Baldor Electric Motor, 1/2 hp, 1140 rpm, 208-230/460 V, 2.5-2.4/1.2 amps, 60 Hz, 3 phase. Equipped with (2) 1/8 in. W x 2 in. H spray jets. Inlets: (2) 2 in. dia. ports, (2) 3/4 in. dia. FNPT ports, (1) 1/2 in. dia. FNPT port. Outlets: (2) 2 in. dia. NPT drain ports. Overall dimensions: 13 ft. 4 in. L x 3 ft. 9 in. W x 3 ft. 6 in. H.

Product Details

  • Product ID: 1165
  • Stock No: 45.10a
  • Manufacturer: Not Specified

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

COP Tank Stainless Steel

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed