Copeland 4R83-2000-TSK 4-Cylinder Semi-Hermetic Compressor Package (208-230/460 V)

Copeland 4R83-2000-TSK 4-Cylinder Semi-Hermetic Compressor Package (208-230/460 V)

Copeland 4-Cylinder Semi-Hermetic Compressor. Model: 4R83-2000-TSK. S/N: 84B75495. Refrigerant: freon. Power supply: 208-230/460 V, 71.4/35.7 amps, 60 Hz, 3 phase. Inlets: (1) 1/4 in. dia. port. Outlets: (1) 1-1/2 in. dia. port. Overall dimensions: 29 in. L x 16 in. W x 16-1/2 in. H.

Product Details

  • Stock No: SWC123bb.a
  • Manufacturer: Copeland
  • Model: 4R83-2000-TSK
  • Serial Number: 84B75495
  • Compressor Type: Semi-Hermetic
  • Package Included? No
  • Stage Type: High Stage

Package Details

Compressor Details

  • Compressor Manufacturer: Copeland
  • # Compressors in Package: 1
  • Compressor Model: 4R83-2000-TSK
  • Compressor SN: 84B75495

Micro Panel Details

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • Motor Voltage: 208-230/460
  • Motor Amps: 71.4/35.7
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 29
  • Width (Inches): 16
  • Height (Inches): 16.5

Additional Product Details

Copeland 4R83-2000-TSK 4-Cylinder Semi-Hermetic Compressor Package (208-230/460 V)

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed