Copeland 8DP2-5000FSD 8-Cylinder Semi-Hermetic Compressor (460 V)

Copeland 8DP2-5000FSD 8-Cylinder Semi-Hermetic Compressor (460 V)

Copeland 8-Cylinder Semi-Hermetic Compressor. Model: 8DP2-5000FSD, S/N: 11445. 460 V, 60 Hz, 3 phase. *Note: motor is shorted out. Overall dimensions: 2 ft. 8-1/2 in. L x 1 ft. 7 in. W x 1 ft. 6-1/2 in. H.

Product Details

  • Stock No: CSSD201B
  • Manufacturer: Copeland
  • Model: 8DP2-5000FSD
  • Serial Number: 11445
  • Compressor Type: Semi-Hermetic
  • Package Included? No
  • Stage Type: High Stage

Package Details

Compressor Details

  • Compressor Manufacturer: Copeland
  • # Compressors in Package: 1
  • Compressor Model: 8DP2-5000FSD
  • Compressor SN: 11445

Micro Panel Details

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • Motor Voltage: 460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 32.5
  • Width (Inches): 19
  • Height (Inches): 18.5

Additional Product Details

  • Product Purchased From: School District
  • Known Issues or Problems: Motor is shorted out

Copeland 8DP2-5000FSD 8-Cylinder Semi-Hermetic Compressor (460 V)

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed