Cornell 2CB5-4 Centrifugal Pump (5 HP, 140 GPM Max)

Cornell 2CB5-4 Centrifugal Pump (5 HP, 140 GPM Max)

Cornell CB Series Centrifugal Pump - Model No: 2CB5-4, Serial No: 32700. Min GPM Flow: 40, Max GPM Flow: 200. Discharge Size(in): 2, Suction Size (in): 4. Solids Handling (in): .37. Max RPM: 1800. Max Working Pressure: 250 PSIG. Baldor Industrial Motor - Cat No: JPWDM3615, Spec: 36F520W415, Frame: 184JP, Serial No: F693, Hp: 5, Volts 208-230/460, Amps: 15-13.2/6.6, Rpm: 1725, Hz: 60, Ph: 3, Rating 40C Amb-Cont. Pump has been repainted.

Product Details

  • Stock No: HAIN411
  • Manufacturer: Cornell
  • Model: 2CB5-4
  • Serial Number: 32700

Pump Details

  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 140
  • Max Speed RPM: 1760
  • Maximum Pressure MAWP (PSI): 250
  • Impeller Diameter (inches): 10
  • # Inlets: 1
  • # Outlets: 1
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 4
  • Inlet/Outlet 1 Type: Flange
  • Inlet/Outlet 1 Flange Size (inches): 9
  • Inlet/Outlet 1 # Flange Holes: 8
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 2
  • Inlet/Outlet 2 Type: Flange
  • Inlet/Outlet 2 Flange Size (inches): 6.125
  • Inlet/Outlet 2 # Flange Holes: 4

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 5
  • Motor RPM: 1725
  • Motor Voltage: 208-230/460
  • Motor Amps: 15-13.2/6.6
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 184JP

Dimensions:

  • Length (Inches): 28
  • Width (Inches): 14
  • Height (Inches): 30
  • Weight (LBS): 284
  • # of Pieces for Shipping: 1

Additional Product Details

  • Previously Used With: Previously Used with a Recirculator

Cornell 2CB5-4 Centrifugal Pump (5 HP, 140 GPM Max)


Price:
$5,000
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed