Cornell 2CB8-2-4 Centrifugal Pump (1.5 HP, 75 GPM Max)

Cornell 2CB8-2-4 Centrifugal Pump (1.5 HP, 75 GPM Max)

Cornell Pump: Model: 2CB8-2-4, Serial No: 80875 9, BM: BME697A-A. Baldor Motor: Cat No: A15085D-55, Spec: 05E96W54G1, Frame: 145TCZ, Serial: F393, Hp: 1 1/2, Volts: 190/380, Amps: 5/2.5, Rpm: 1450, Hz: 50, Ph: 3,Class: F, Ser.F, Nema Nom. Eff%: 85.5, Rating: 40c AMP Cont. Newly Painted.

Product Details

  • Stock No: GENF05
  • Manufacturer: Cornell
  • Model: 2CB8-2-4
  • Serial Number: 80875 9

Pump Details

  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 75
  • Max Speed RPM: 1760
  • Impeller Diameter (inches): 9
  • # Inlets: 1
  • # Outlets: 1
  • # Inlets/Outlets: 3
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 4
  • Inlet/Outlet 1 Type: Flange
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 2
  • Inlet/Outlet 2 Type: Flange

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 1.5
  • Motor RPM: 1450
  • Motor Voltage: 190/380
  • Motor Amps: 5/2.5
  • Motor Hertz (Hz): 50
  • Motor Phases: 3
  • Motor Frame Size: 145TCZ

Dimensions:

  • Length (Inches): 46
  • Width (Inches): 23
  • Height (Inches): 41
  • Weight (LBS): 418
  • # of Pieces for Shipping: 1

Additional Product Details

Cornell 2CB8-2-4 Centrifugal Pump (1.5 HP, 75 GPM Max)


Price:
$5,000
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed