Cornell 3NLT-F5K Centrifugal Pump

Cornell 3NLT-F5K Centrifugal Pump

Cornell Centrifugal Pump. Model: 3NLT-F5K. S/N: 977495-88. Pump capacity at 1800 rpm: 225 gpm at 25 tdh. Inlets: 6 in. diameter port with a 7-1/2 in. flange. Outlets: 3 in. diameter port with a 7-1/2 in. flange. Overall dimensions: 45 in. L x 15 in. W x 15 in. H.

Product Details

  • Product ID: 2522
  • Stock No: SSLP515.1
  • Manufacturer: Cornell
  • Model: 3NLT-F5K
  • Serial Number: 977495-88

Pump Details

  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 225
  • Max Speed RPM: 1800
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 6
  • Inlet/Outlet 1 Type: Flange
  • Inlet/Outlet 1 Flange Size (inches): 7.5
  • Inlet/Outlet 1 # Flange Holes: 8
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 3
  • Inlet/Outlet 2 Type: Flange
  • Inlet/Outlet 2 Flange Size (inches): 7.5
  • Inlet/Outlet 2 # Flange Holes: 4

Previous Refrigerant

Motor Details

Dimensions:

  • Length (Inches): 45
  • Width (Inches): 15
  • Height (Inches): 15

Additional Product Details

Cornell 3NLT-F5K Centrifugal Pump

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed