Cornell Food Handling Centrifugal Pump
Cornell Food Handling Centrifugal Pump
Cornell Food Handling Centrifugal Pump. Model: 10NHPP-F12K. Impeller diameter: 21 in. Maximum solid dimensions: 7.25 in. x 12 in. Baldor Industrial Motor, 75 hp, 1,760 rpm, 880 rpm (final), 230/460 V, 176/88 amps, 60 Hz, 3 phase. Cornell's food handling and process pumps are designed and Manufactured specifically for industrial food process and hot oil applications. Inlets/outlets: (2) 10 in. dia. suction/discharge ports each with 16-1/2 in. dia. flanges and (12) 1-1/4 in. dia. thru-holes at a center-to-center distance of 3-1/2 in. Overall dimensions: 60 in. L x 58 in. W x 71 in. H.
Product Details
- Product ID: 2503
- Stock No: RCPK225.12a
- Manufacturer: Cornell Pump Company
- Model: 10NHPP-F12K
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Cornell Food Handling Centrifugal Pump. Model: 10NHPP-F12K. Impeller diameter: 21 in. Maximum solid dimensions: 7.25 in. x 12 in. Baldor Industrial Motor, 75 hp, 1,760 rpm, 880 rpm (final), 230/460 V, 176/88 amps, 60 Hz, 3 phase. Cornell's food handling and process pumps are designed and Manufactured specifically for industrial food process and hot oil applications. Inlets/outlets: (2) 10 in. dia. suction/discharge ports each with 16-1/2 in. dia. flanges and (12) 1-1/4 in. dia. thru-holes at a center-to-center distance of 3-1/2 in. Overall dimensions: 60 in. L x 58 in. W x 71 in. H.
- manufacturer: Cornell Pump Company
- model: 10NHPP-F12K
- name: Cornell Food Handling Centrifugal Pump
- product_id: 2503
- stock_no: RCPK225.12a
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.