Corty Steam Cleaner Model 5301
Corty Steam Cleaner Model 5301
Corty Steam Cleaner. Model 5301, S/N 159445. Maximum discharge pressure: 3,000 psi. Maximum pumped fluid temperature: 75 °C/167 °F. Gas fired. 230 V, 3 phase, 28 amps, BTU 510,000/hr. Input manifold pressure: 5 in. W.C., 12 in. W.C. Motor: Cat No. M3313T, Spec 37B01X33, frame 215 T, 10 hp, 208-230/460 V, 30/28/14 amps, 1,725 rpm, 60 Hz. Pump T series 47 TS2021. Maximum speed: 1,570 rpm. Overall dimensions: 66 in. L x 29 in. W x 54 in. H.(ACN97a).
Product Details
- Product ID: 1212
- Stock No: BWMC071.4
- Manufacturer: The Hotsy Corporation
- Model: 5301
- Serial Number: 159445
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Corty Steam Cleaner. Model 5301, S/N 159445. Maximum discharge pressure: 3,000 psi. Maximum pumped fluid temperature: 75 °C/167 °F. Gas fired. 230 V, 3 phase, 28 amps, BTU 510,000/hr. Input manifold pressure: 5 in. W.C., 12 in. W.C. Motor: Cat No. M3313T, Spec 37B01X33, frame 215 T, 10 hp, 208-230/460 V, 30/28/14 amps, 1,725 rpm, 60 Hz. Pump T series 47 TS2021. Maximum speed: 1,570 rpm. Overall dimensions: 66 in. L x 29 in. W x 54 in. H.(ACN97a).
- manufacturer: The Hotsy Corporation
- model: 5301
- name: Corty Steam Cleaner Model 5301
- product_id: 1212
- serial_number: 159445
- stock_no: BWMC071.4
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.