Corty Steam Cleaner Model 5301

Corty Steam Cleaner Model 5301

Corty Steam Cleaner. Model 5301, S/N 183771. Maximum discharge pressure: 3,000 psi (6 gpm). Max pumped fluid temperature: 75 °C/167 °F. Runs on natural gas. 230 V, 3 phase, 28 amps, 510,000 BTU/ hr. input. Motor: Cat No. M3313T, frame 215 R, 10 hp, 208-230/460 V, 3/28/14 amps, 1,725 rpm, 60 Hz. General Pump: T Series 47, T52021, max speed: 1,570 rpm. Overall dimensions: 55 in. L x 25 in. W x 54 in. H.

Product Details

  • Product ID: 1213
  • Stock No: BWMC072.4
  • Manufacturer: Corty
  • Model: 5301
  • Serial Number: 183771

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

All fields

  • description: Corty Steam Cleaner. Model 5301, S/N 183771. Maximum discharge pressure: 3,000 psi (6 gpm). Max pumped fluid temperature: 75 °C/167 °F. Runs on natural gas. 230 V, 3 phase, 28 amps, 510,000 BTU/ hr. input. Motor: Cat No. M3313T, frame 215 R, 10 hp, 208-230/460 V, 3/28/14 amps, 1,725 rpm, 60 Hz. General Pump: T Series 47, T52021, max speed: 1,570 rpm. Overall dimensions: 55 in. L x 25 in. W x 54 in. H.
  • manufacturer: Corty
  • model: 5301
  • name: Corty Steam Cleaner Model 5301
  • product_id: 1213
  • serial_number: 183771
  • stock_no: BWMC072.4

Corty Steam Cleaner Model 5301

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed