CP Processor Stainless Steel - 1,000 Gallon

CP Processor Stainless Steel - 1,000 Gallon

CP processor stainless steel, 1000 gallon. Serial no. 9807, year 1971, 100 psi, 50 psi at 300 degrees F maximum, -20 degrees F at 50 psi minimum.
Milk pasteurizer, stainless steel, can be used to pasteurize other sanitary and nonsanitary products.

Product Details

  • Product ID: 6086
  • Stock No: 180.1401
  • Manufacturer: Not Specified
  • Serial Number: 9807

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

CP Processor Stainless Steel - 1,000 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed