Crane Deming Centrifugal Pump

Crane Deming Centrifugal Pump

Crane Deming Centrifugal Pump. Model: 4066 80651201. S/N: DC-900689. Type: A1. Size: 8x8x12. Unit: RH. (Semi-open) impeller diameter: 10 ½ in. Capacity: 1400gpm. Baldor Industrial Motor, 50 hp, 1775 rpm, 230/460 V, 114/57 amps, 60 Hz, 3 phase. Inlets/outlets: (2) 8 in. dia. flanged ports, (suction and discharge). Crane Deming centrifugal pumps are frame mounted with back, pull-out designs and semi-open impellers. Applications include: water, abrasive liquids, acids and oils with uses in a variety of industrial services to include: irrigation, pollution control and cooling towers. Overall dimensions: 5 ft. 1 in. L x 3 ft. W x 2 ft. 1 in. H.(H9)(ACN76).

Product Details

  • Product ID: 8402
  • Stock No: DTTC2017.
  • Manufacturer: Crane Deming
  • Model: 4066 80651201
  • Serial Number: DC-900689

Pump Details

  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 1400
  • Impeller Diameter (inches): 10.5
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 8
  • Inlet/Outlet 1 Type: Flange
  • Inlet/Outlet 1 # Flange Holes: 8
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 8
  • Inlet/Outlet 2 Type: Flange
  • Inlet/Outlet 2 # Flange Holes: 8

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 50
  • Motor RPM: 1775
  • Motor Voltage: 230/460
  • Motor Amps: 114/57
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 61
  • Width (Inches): 36
  • Height (Inches): 25
  • ACN: 76

Additional Product Details

Crane Deming Centrifugal Pump

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed