Creamery Package Centrifugal Pump

Creamery Package Centrifugal Pump

Creamery Package Centrifugal Pump and Motor, S/N 6-2544, Model design B, S/N 2383905, hp 3, 3,510 rpm, 220/440, 8.4/4.2 amp, 3 phase, frame 2248. (1) 2 in. inlet, (1) 2 in. outlet. (4) 2 in. legs. Overall Dimensions 13 in. H. W/legs, 15 in. W, 21 in. L.

Product Details

  • Product ID: 2578
  • Stock No: SACH070.1
  • Manufacturer: Creamery Package
  • Model:
  • Serial Number:
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: Creamery Package Centrifugal Pump and Motor, S/N 6-2544, Model design B, S/N 2383905, hp 3, 3,510 rpm, 220/440, 8.4/4.2 amp, 3 phase, frame 2248. (1) 2 in. inlet, (1) 2 in. outlet. (4) 2 in. legs. Overall Dimensions 13 in. H. W/legs, 15 in. W, 21 in. L.
  • manufacturer: Creamery Package
  • name: Creamery Package Centrifugal Pump
  • product_id: 2578
  • stock_no: SACH070.1

Creamery Package Centrifugal Pump

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed