Creamery Package Jacketed Processor- 100 Gallon
Creamery Package Jacketed Processor- 100 Gallon
Creamery Package Jacketed Processor- 100 Gallon. S/N: 4-2-40. Outlet: (1) 2 in. dia S-Line with ball valve, inside sloped bottom height of high side 28 in. height of low side 32 in. x 33 in. dia. (3) 7 in. H. legs, Overall dimensions: 40 in. L x 37 in. W x 43 in. H.
Product Details
- Product ID: 5865
- Stock No: 35.CS35a.1a
- Manufacturer: Creamery Package
- Model:
- Serial Number: 1905-04-23T00:00:00.000Z
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Creamery Package Jacketed Processor- 100 Gallon. S/N: 4-2-40. Outlet: (1) 2 in. dia S-Line with ball valve, inside sloped bottom height of high side 28 in. height of low side 32 in. x 33 in. dia. (3) 7 in. H. legs, Overall dimensions: 40 in. L x 37 in. W x 43 in. H.
- manufacturer: Creamery Package
- name: Creamery Package Jacketed Processor- 100 Gallon
- product_id: 5865
- serial_number: 1905-04-23T00:00:00.000Z
- stock_no: 35.CS35a.1a
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.