Creamery Package Process Tank- 800 Gallon
Creamery Package Process Tank- 800 Gallon
Creamery Package Stainless Steel Process Tank- 800 Gallon. Size: 800 (gallons). S/N: 8281. Agitator and motor drive are missing. Overall dimensions: 77 inches diameter x 82 inches high.
Product Details
- Product ID: 6431
- Stock No: RCPK379.10
- Manufacturer: Creamery Package
- Model:
- Serial Number: 8281
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Creamery Package Stainless Steel Process Tank- 800 Gallon. Size: 800 (gallons). S/N: 8281. Agitator and motor drive are missing. Overall dimensions: 77 inches diameter x 82 inches high.
- manufacturer: Creamery Package
- name: Creamery Package Process Tank- 800 Gallon
- product_id: 6431
- serial_number: 8281
- stock_no: RCPK379.10
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.