Creamery Package Processor-150 Gallon

Creamery Package Processor-150 Gallon

Creamery Package Processor-150 Gallon, inner dimensions: 40 in. diameter x 40 in. H, S/N 150.9535, 3 in. x 9 in. bottom outlet, 2 thermowells, 2 vertical baffles, surface scrape agitator 3/4 hp 230/460 volts 1,725 rpm, stainless steel legs, 3 in. top inlet on stainless steel bridge, 1-1/2 in. jacket connections, jacket rating: 50 psi, 2 thermowells. Motor can be set to spin at 1725 or 863 rpm. This would make the final rpm 35 or 17.5 depending on motor rpm. Overall dimensions 49 in. diameter x 103 in. H.

Product Details

  • Product ID: 5886
  • Stock No: 115.GR811.
  • Manufacturer: Crepaco
  • Serial Number: 150-9535

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Creamery Package Processor-150 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed