Creamery Package Processor -800 Gallon

Creamery Package Processor -800 Gallon

Creamery Package Processor- 800 Gallon. S/N 8106. Stainless steel. Bridge and flip top covers. Motor attached. Jacket MAWP: 50 psi. Test pressure: 75 psi. Inlets: (2) 1 in., (1) 1-1/2 in., (1) 2 in., (1) 2-1/2 in. Outlet: (1) 2-1/2 in. Inside dimensions: 58 in. dia. x 66-1/2 in. H.

Product Details

  • Product ID: 6061
  • Stock No: 105.HDCC97a.34
  • Manufacturer: Creamery Package
  • Model:
  • Serial Number: 8106
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: Creamery Package Processor- 800 Gallon. S/N 8106. Stainless steel. Bridge and flip top covers. Motor attached. Jacket MAWP: 50 psi. Test pressure: 75 psi. Inlets: (2) 1 in., (1) 1-1/2 in., (1) 2 in., (1) 2-1/2 in. Outlet: (1) 2-1/2 in. Inside dimensions: 58 in. dia. x 66-1/2 in. H.
  • manufacturer: Creamery Package
  • name: Creamery Package Processor -800 Gallon
  • product_id: 6061
  • serial_number: 8106
  • stock_no: 105.HDCC97a.34

Creamery Package Processor -800 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed