Creamery Package Processor Tank-1,000 Gallon

Creamery Package Processor Tank-1,000 Gallon

Creamery Package Processor Tank- 1,000 Gallon. S/N 1000-9682. Heat exchange jacket: 50 psig. Inner lining pressure unloading: 0 psig. Vacuum (in. Hg): 0. Inlets: (1) 2-½ in., (1) 3 in. (for agitator), (1) 1-½ in. (sprayball), 18 in. manway, (2) 2 in. (jacket). Outlets: (1) 2 in. (4) legs: 5 in. H. Double sprayballs, wide sweep agitator, and baffle. 4-step ladder: 14 in. W. Stand for mixer: 7 in. x 7 in. Inside dimensions: 72 in. dia. x 69 in. H. Overall dimensions: 90 in. L x 84 in. W x 92 in. H.

Product Details

  • Product ID: 6103
  • Stock No: HDBD178.42a
  • Manufacturer: Creamery Package
  • Serial Number: 1000 9682

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Creamery Package Processor Tank-1,000 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed