Crepaco Cone Style Holding Tank SOLD

Crepaco Cone Style Holding Tank SOLD

Crepaco Cone Holding Tank. S/N 1871. Outlets: (1) 3 ½ in. (bottom), 12 in. (bottom of the cone). Tank: 84 in. H. Overall dimensions: 80 in. W x 104 in. H. SOLD

Product Details

  • Product ID: 6358
  • Stock No: BAFB65.3a
  • Manufacturer: Crepaco
  • Model:
  • Serial Number: 1871
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: Crepaco Cone Holding Tank. S/N 1871. Outlets: (1) 3 ½ in. (bottom), 12 in. (bottom of the cone). Tank: 84 in. H. Overall dimensions: 80 in. W x 104 in. H. SOLD
  • manufacturer: Crepaco
  • name: Crepaco Cone Style Holding Tank SOLD
  • product_id: 6358
  • serial_number: 1871
  • stock_no: BAFB65.3a

Crepaco Cone Style Holding Tank SOLD

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed