Crepaco CR5 Plate Heat Exchanger - 1337 sq. ft.

Crepaco CR5 Plate Heat Exchanger - 1337 sq. ft.

Crepaco Plate Heat Exchanger. Model: CR5. S/N: C-1163. Number of stainless steel plates: 214. Heat transfer surface area: approx. 1337 sq. ft. Fixed end ports: (4) 4 in. dia. S-Line (4) Divider Inlets: (8) 2 in dia. NPT fittings (male). Outlets: (7) 2 in. dia. NPT fittings (male). Terminal ports: (4) 4 in. dia. S-Line. Vickers Vane Pump, Reliance Motor, 5 hp, 1730 rpm, 230/460 V, 14/7 amps, 60 Hz, 3 phase. Inlet/outlets: 1 in. dia. NPT (female) port. Overall dimensions: 11 ft. 8 in. L x 36 in. W x 8 ft. 6-1/2 in. H.

Product Details

  • Stock No: HDAF957.62
  • Manufacturer: Crepaco
  • Model: CR5
  • Serial Number: C-1163

Heat Exchanger Details

  • Heat Transfer Surface Area (SQ FT): 1337
  • Plate Material: Stainless Steel
  • Number of Plates: 214
  • Number of Dividers: 4
  • Number of Sections: 5
  • Inlets & Outlets Description: S-Line (4) Divider Inlets: (8) 2 in dia. NPT fittings (male). Outlets: (7) 2 in. dia. NPT fittings (male) Terminal ports: (4) 4 in. dia. S-Line. Vickers Vane Pump Inlet/outlets: 1 in. dia. NPT (female) port. Inlet/outlets: 1 in. dia. NPT (female) port.

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Reliance
  • Motor Horsepower(HP): 5
  • Motor RPM: 1730
  • Motor Voltage: 230/460
  • Motor Amps: 14/7
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 140
  • Width (Inches): 36
  • Height (Inches): 102.5

Additional Product Details

Crepaco CR5 Plate Heat Exchanger - 1337 sq. ft.

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed