Crepaco Farm Tank Stainless Steel - 500 Gallon
Crepaco Farm Tank Stainless Steel - 500 Gallon
Crepaco chilled water refrigerated bulk farm cooling tankstainless steel, 500 gallon, model RS500. Center bridge with lift top covers. Standard agitation. 2 inch clamp outlet. Serial no. 35296.
Product Details
- Product ID: 5383
- Stock No: 30.G107-A
- Manufacturer: Crepaco
- Model: RS500
- Serial Number: 35296
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Crepaco chilled water refrigerated bulk farm cooling tankstainless steel, 500 gallon, model RS500. Center bridge with lift top covers. Standard agitation. 2 inch clamp outlet. Serial no. 35296.
- manufacturer: Crepaco
- model: RS500
- name: Crepaco Farm Tank Stainless Steel - 500 Gallon
- product_id: 5383
- serial_number: 35296
- stock_no: 30.G107-A
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.