Crepaco Homogenizer Head

Crepaco Homogenizer Head

Crepaco Homogenizer Head. S/N: 286149. Single stage hydraulic valve assembly. Plunger diameter: 3.761 in. Poppet valve cylinders. Inlets: (1) 1-1/2 in. Outlets: (1) 1 in. Overall dimensions: 36-1/2 in. L x 14-1/2 in. W x 27 in. H.

Product Details

  • Stock No: RCCB512.
  • Manufacturer: Crepaco
  • Serial Number: 286149

Homogenizer Details

  • Number of Stages: 1
  • Valve Seats Type: Poppet

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 36.5
  • Width (Inches): 14.5
  • Height (Inches): 27

Additional Product Details

Crepaco Homogenizer Head

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed