Crepaco Ice Cream Freezer
Crepaco Ice Cream Freezer
Crepaco ice cream freezer, S/N C7850, with 2 barrels that are 10 in. dia. x 68 in. L. (2) 1-1/2 in. Inlets/outlets.
Product Details
- Product ID: 1470
- Stock No: 120.207
- Manufacturer: Crepaco
- Model:
- Serial Number: C7850
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Crepaco ice cream freezer, S/N C7850, with 2 barrels that are 10 in. dia. x 68 in. L. (2) 1-1/2 in. Inlets/outlets.
- manufacturer: Crepaco
- name: Crepaco Ice Cream Freezer
- product_id: 1470
- serial_number: C7850
- stock_no: 120.207
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.