Crepaco Ingredient Feeder Stainless Steel

Crepaco Ingredient Feeder Stainless Steel

Crepaco S-420 Stainless Steel Feeder. Serial S-420-C7258. Capacity of 100-200 gph. Combined throughput, 3 in. connections, 18 in. L x 17 in. W x 19 in. H holding tank. screw 4 in. Dia., may require optional feed auger for specific flow rates, 26 in. L x 43 in. W x 52 in. H. (XMR36)

Product Details

  • Stock No: 225.GR522.10
  • Manufacturer: Crepaco
  • Model: S-420
  • Serial Number: S-420-C7258

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Crepaco Ingredient Feeder Stainless Steel

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed