Crepaco Processor - 150 Gallon

Crepaco Processor - 150 Gallon

150 Gallon Crepaco Processor, inner dimensions: 40 in. diameter x 42 in. H, S/N 150.9536, 3 in. bottom outlet, 2 thermowells, 2 vertical baffles, surface scrape agitator 1 hp 208-230/460 volt 1,750 rpm, stainless steel legs, 3 in. top inlet on stainless steel bridge, 1-1/2 in. jacket connections, jacket rating: 50 psi, 2 thermowells, overall dimensions 48 in. diameter x 103 in. H.

Product Details

  • Stock No: 115.GR711.
  • Manufacturer: Crepaco
  • Serial Number: 150.9536

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Crepaco Processor - 150 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed