Crepaco Stainless Steel 3-Tank CIP System - 150 Gallon Ea.

Crepaco Stainless Steel 3-Tank CIP System - 150 Gallon Ea.

Crepaco Stainless Steel 3-Tank CIP System. (3) 150 gallon stainless steel CIP tanks. Inside tank dimensions: 2 ft. 10 in. dia. x 4 ft. 2 in. H. Overall dimensions: 3 ft. 5 in. dia. x 6 ft. 1 in. H. 1999 ITT Bell & Gossett shell and tube heat exchanger. Heat transfer surface area: approx. 34.5 sq. ft. Capacity: 4.03 gallons. Shell and tube side MAWP: 150 psi @ 375 °F. Shell and tube side MDMT: - 20 °F @ 150 psi. APV Crepaco centrifugal pump. Model: 6V. Flow rate for new pump is 140 gpm with required horsepower and pressure. Also includes APV Crepaco control panel, chart recorder, thermocouples, air operated sanitary valves, Magna control valves and computerized controllers and sensors.

Product Details

  • Stock No: HDST118.31
  • Manufacturer: Crepaco

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Crepaco Stainless Steel 3-Tank CIP System - 150 Gallon Ea.

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed