Crown Mega-Stor Indirect Water Heater - SS

Crown Mega-Stor Indirect Water Heater - SS

Crown Boiler Mega-Stor Vertical Indirect Water Heater. Model # MS-119. The Mega-Stor is a stainless-steel indirect water heater which provides abundant domestic hot water utilizing energy provided by your boiler. With a stainless steel, smooth surface coil that transfers heat throughout the tank, the Mega-Stor is capable of recovery rates well in excess of a typical gas, electric or oil water heater. The two inch thick layer of polystyrene foam insulation keeps the water in your Mega-Stor hot for hours during stand-by periods. The Mega-Stor is also equipped with a removable cover for ease of inspection. First Hour Rating: 472 GPH. Continuous Draw Rating: 384 GPH. Min. Boiler Output (Btu/Hr): 225,000. Boiler Water Flow Rate: 12.7 GPM. Head Loss: 7.9 FT W.C. Coil Surface: 24.3 Sq. Ft. Volume: 112 Gallons. NOTE: Ratings based on the following conditions: 180 F Boiler Supply, 58 F Cold Water, 135 F Domestic Water Out. (ACN32)

Product Details

  • Product ID: 12613
  • Stock No: LYNT2001D
  • Manufacturer: Crown
  • Model: MS-119
  • Serial Number:
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: Crown Boiler Mega-Stor Vertical Indirect Water Heater. Model # MS-119. The Mega-Stor is a stainless-steel indirect water heater which provides abundant domestic hot water utilizing energy provided by your boiler. With a stainless steel, smooth surface coil that transfers heat throughout the tank, the Mega-Stor is capable of recovery rates well in excess of a typical gas, electric or oil water heater. The two inch thick layer of polystyrene foam insulation keeps the water in your Mega-Stor hot for hours during stand-by periods. The Mega-Stor is also equipped with a removable cover for ease of inspection. First Hour Rating: 472 GPH. Continuous Draw Rating: 384 GPH. Min. Boiler Output (Btu/Hr): 225,000. Boiler Water Flow Rate: 12.7 GPM. Head Loss: 7.9 FT W.C. Coil Surface: 24.3 Sq. Ft. Volume: 112 Gallons. NOTE: Ratings based on the following conditions: 180 F Boiler Supply, 58 F Cold Water, 135 F Domestic Water Out. (ACN32)
  • manufacturer: Crown
  • model: MS-119
  • name: Crown Mega-Stor Indirect Water Heater - SS
  • product_id: 12613
  • stock_no: LYNT2001D

Crown Mega-Stor Indirect Water Heater - SS