Dairy Craft Stainless Steel Refrigerated Orange Juice Concentrate Tank-6,000 Gallon
Dairy Craft Stainless Steel Refrigerated Orange Juice Concentrate Tank-6,000 Gallon
Dairy Craft Stainless Steel Refrigerated Orange Juice Concentrate Tank-6,000 Gallon. S/N 75J2179-2. Stainless steel front, dual vertical agitators and Tri-Clover air valve. Diameter 9 ft. 6 in. 13 ft. 10 in. seam to seam. Overall dimensions: 16 ft. 6 in. L x 15 ft. H.
Product Details
- Product ID: 5491
- Stock No: pHDNN125.118a
- Manufacturer: Dairy Craft
- Model:
- Serial Number: 75J2179-2
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Dairy Craft Stainless Steel Refrigerated Orange Juice Concentrate Tank-6,000 Gallon. S/N 75J2179-2. Stainless steel front, dual vertical agitators and Tri-Clover air valve. Diameter 9 ft. 6 in. 13 ft. 10 in. seam to seam. Overall dimensions: 16 ft. 6 in. L x 15 ft. H.
- manufacturer: Dairy Craft
- name: Dairy Craft Stainless Steel Refrigerated Orange Juice Concentrate Tank-6,000 Gallon
- product_id: 5491
- serial_number: 75J2179-2
- stock_no: pHDNN125.118a
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.