Damark L-Sealer

Damark L-Sealer

Damark L-Sealer. Model 1620 L-Bar. S/N 2923. 1/15 hp, 90 VDC, 52 rpm. Overall dimensions 54 in. L x 32 in. W x 47 in. H

Product Details

  • Product ID: 4210
  • Stock No: 15.CS316a.1
  • Manufacturer: Damark
  • Model: SMC-1620 L-Bar
  • Serial Number: 2923
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches): 54
  • Width (Inches): 32
  • Height (Inches): 47
  • Weight (LBS):
  • ACN:

All fields

  • description: Damark L-Sealer. Model 1620 L-Bar. S/N 2923. 1/15 hp, 90 VDC, 52 rpm. Overall dimensions 54 in. L x 32 in. W x 47 in. H
  • height_inches: 47
  • length_inches: 54
  • manufacturer: Damark
  • model: SMC-1620 L-Bar
  • name: Damark L-Sealer
  • product_id: 4210
  • serial_number: 2923
  • stock_no: 15.CS316a.1
  • width_inches: 32

Damark L-Sealer